Rigid Expansion Coupling, 1-1/2", 4" Movement, Malleable

Item #: 16587

Cat #: AX-150

UPC: 783126023121

Documents & Guides
Features: Physical Dimension 6 5/8 In Length X 3 1/2 In Diameter, Application: Rigid Metal Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-408e, NEMA:fb-1, Size: 1.5in, Material: Malleable Or Ductile Iron, Finish: Hot Dipped Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Physical Dimension 6 5/8 In Length X 3 1/2 In Diameter, Application: Rigid Metal Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-408e, NEMA:fb-1, Size: 1.5in, Material: Malleable Or Ductile Iron, Finish: Hot Dipped Galvanized
O-Z/Gedney™ AX expansion fittings allow for expansion and contraction in a run of rigid metal conduit and IMC. They can be used for applications involving IMC. Due to the slightly smaller O.D. of the IMC, a 15" minimum length of rigid conduit should be used entering the expansion fitting. Type AX provides for a maximum of 4" conduit movement, 2" in either direction. Type AX-8 provides for a maximum of 8" conduit movement, 4" in either direction.
Also known as: 783126023121, AX-150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Length: 1 1/2 in
Material: Malleable Iron
Length: 1 1/2 in
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)