Transformer, Control, 150VA, Group D, 240x480 - 24VAC, 1PH

Item #: 165867

Cat #: PH150QR

UPC: 803423078089

Sign In or Register to view pricing and more.
150 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer

Overview

150 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Also known as: 803423078089, PH150QR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 11.5/23, 11/22
Type: Industrial Control, Transformer
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 150
Secondary Voltage: 11.5/23, 11/22

Customer Reviews

No reviews for this product
(0)