For 4.0 Dia. Plastic Pipe

Item #: 1658564

Cat #: LCC400

UPC: 730573039045

Sign In or Register to view pricing and more.
Documents & Guides
Sti Lcc400 4" Plastic Collar

Overview

Sti Lcc400 4" Plastic Collar
Also known as: 730573039045, LCC400

Specifications

Color: Silver
Material: Steel
Type: Plastic Collar
Color: Silver
Type: Plastic Collar
Material: Steel

Customer Reviews

No reviews for this product
(0)