![4" LED Round Directional Downlight, Matte White 4" LED Round Directional Downlight, Matte White](https://rexel-cdn.com/products/4.jpg?i=54657F51-00BB-4C27-9000-C9E896F825FC&f=420)
4" LED Round Directional Downlight, Matte White
Item #: 1658558
Cat #: HLA406VWFL9FS1EMWR
UPC: 080083863600
Sign In or Register to view pricing and more.
Documents & Guides
4-Inch LED Round Directional Downlight, 80 Degree Very Wide Flood Distribution, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Overview
4-Inch LED Round Directional Downlight, 80 Degree Very Wide Flood Distribution, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
The HLA4 is a 4-inch ultra-thin round or square LED directional with remote driver / junction box suitable for new construction and remodel applications. Field selectable color temperature and high color rendering provide excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 1-1/2” plenum height, can be used in direct contact with insulation and is airtight. Use for accent or task lighting in low to medium height ceilings where energy savings, long life and economy are required.
Also known as: 080083863600, HLA406VWFL9FS1EMWR
Specifications
Lumens: | 600 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Size: | 4 in |
Color: | Matte White |
Color Rendering Index (CRI): | 90 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 600 |
Size: | 4 in |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Color: | Matte White |
Diameter: | 4 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)