Load Center, Main Lug, 100A, 208Y/120 or 240VAC, 3P, 3/3, NEMA 3R

Item #: 165854

Cat #: 3BR3L100S

UPC: 782114886366

Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 208Y/120 or 240 Volt AC, 3-Phase, Main Lug, Loadcenter, Insulated/Bondable Neutral Lug, 10 kAIC, 3-Space, 3-Pole, Aluminum Bus, Cover: Surface, NEMA 1

Overview

100 AMP, 208Y/120 or 240 Volt AC, 3-Phase, Main Lug, Loadcenter, Insulated/Bondable Neutral Lug, 10 kAIC, 3-Space, 3-Pole, Aluminum Bus, Cover: Surface, NEMA 1
Also known as: 782114886366, 3BR3L100S

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Circuits: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Spaces: 3
Type: Main Lug
Family / Style: BR
Phase: 3
Circuits: 3
Mounting: Surface
Spaces: 3
Family / Style: BR
Volts AC: 208Y, 120/240
Amps: 100
IP/NEMA Rating: NEMA 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)