ETN GHB3070S4 Type GHB Bolt-On Pane

Item #: 1658254

Cat #: GHB3070S4

UPC: 786679110539

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3070S4 BOLT-ON BRKR

Overview

C-H GHB3070S4 BOLT-ON BRKR
Also known as: 786679110539, GHB3070S4

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 70
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 70
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)