Push button, 9001SK, plastic, mushroom 41mm, red, 30mm, 2 pos, push-pull, Emergency stop printed

Item #: 16582

Cat #: 9001SKR9R05H13

UPC: 785901043195

Sign In or Register to view pricing and more.
Push button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, Emergency stop printed, 1 C/O

Overview

Push button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, Emergency stop printed, 1 C/O
This mushroom shaped push-button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901043195, 9001SKR9R05H13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)