Slide Dimmer, 300W, Almond

Item #: 1658088

Cat #: CTELV-303P-AL

UPC: 027557829991

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Almond

Overview

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Almond
Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in almond
Also known as: 027557829991, CTELV-303P-AL

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 300
Type: Slide, Low Voltage, Single-Pole, Electronic
Wattage: 300
Mounting: Surface

Customer Reviews

No reviews for this product
(0)