Odeon 3 Light 17" Flush Fixture, Brushed Nickel

Item #: 1658076

Cat #: 60-2864

UPC: 045923628641

Sign In or Register to view pricing and more.
Odeon - 3 Light 17" Flush Dome withSatin White Glass - Brushed Nickel Finish

Overview

Odeon - 3 Light 17" Flush Dome withSatin White Glass - Brushed Nickel Finish
The Odeon collection is classically modern. The Odeon 60-2864 reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment Glass as well as Brushed Nickel with Satin White Glass.
Also known as: 045923628641, 60-2864

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)