Pilot Light, Yellow Lens and LED, 120VAC

Item #: 16577

Cat #: 800FD-P5N5

UPC: 662074317301

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Yellow Lens and LED, 120 Volt AC, Monolithic

Overview

Pilot Light, Yellow Lens and LED, 120 Volt AC, Monolithic
Made of industrial-grade thermoplastic, the durable Allen-Bradley® 800FD monolithic operator family is designed to meet worldwide standards. And the aesthetic design complements the Bulletin 800F modular line. Catalog item 800FD-P5N5 from Rockwell Automation® is an 800FD push-button pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074317301, 800FD-P5N5

Specifications

Type: 22.5mm, Pilot Light
Volts AC: 120
Family / Style: 800F
Color: Yellow
Type: 22.5mm, Pilot Light
Family / Style: 800F
Volts AC: 120
Color: Yellow

Customer Reviews

No reviews for this product
(0)