NSI 1140 Cable Tie Natural 11" 40lb

Item #: 1657619

Cat #: 1140

UPC: 662381051325

Sign In or Register to view pricing and more.
Documents & Guides
NSI 1140 11" NATURAL CABLE TI

Overview

NSI 1140 11" NATURAL CABLE TI
Also known as: 662381051325, 1140

Specifications

Color: Natural
Length: 11 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)