This product has been discontinued.
4" Disk Light, 9W, 750L, 4000k, 120V Dimmable
Item #: 1657579
Cat #: DS4-750L-40K-U1
UPC: 849665022848
Sign In or Register to view pricing and more.
Documents & Guides
LED Disk Light, 4", 9 Watt, 750 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable. Energy Star Certified
Overview
LED Disk Light, 4", 9 Watt, 750 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable. Energy Star Certified
Also known as: 849665022848, DS4-750L-40K-U1
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Wattage: | 9 |
Diameter: | 4 in |
Lumens: | 750 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 9 |
Lumens: | 750 |
Dimmable: | Yes |
Volts AC: | 120 |
Diameter: | 4 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)