This product has been discontinued.
Transfer Switch, Automatic, 200A, PWRview, 120/240VAC, 1PH
Item #: 1657512
Cat #: RXEMW200A3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Automatic, 200 Amp, PWRview, 120/240 Volt AC, 1-Phase, NEMA 3R Enclosure,
Overview
Transfer Switch, Automatic, 200 Amp, PWRview, 120/240 Volt AC, 1-Phase, NEMA 3R Enclosure,
Also known as: RXEMW200A3
Specifications
Amps: | 200 |
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)