Servo Motor, Rotary, 230V, 100mm Frame, 5000 RPM, Low Inertia

Item #: 165751

Cat #: MPL-A330P-HK72AA

UPC: 820919979163

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake
Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-A330P-HK72AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919979163, MPL-A330P-HK72AA

Specifications

Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 5000
Volts AC: 230
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 5000

Customer Reviews

No reviews for this product
(0)