High Pressure Sodium Lamp, Non-Cycling, ET18, 200W, Clear

Item #: 165744

Cat #: LU200/PLUS/ECO

UPC: 046135674952

Sign In or Register to view pricing and more.
High Pressure Sodium Lamp, Non-Cycling, 200 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 22000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S66, Standard Case Qty: 20 *Sylvania Part # 67495*

Overview

High Pressure Sodium Lamp, Non-Cycling, 200 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 22000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S66, Standard Case Qty: 20 *Sylvania Part # 67495*
Also known as: 046135674952, LU200/PLUS/ECO

Specifications

Volts AC: 100
Color Temperature: 2100 (Warm White)
ANSI Code: S66
Base: Mogul Screw (E39)
Shape: ET18 (Elliptical Tubular)
Lumens: 22000
Color Rendering Index (CRI): 22
Wattage: 200
Light Technology: HID
Volts AC: 100
ANSI Code: S66
Shape: ET18 (Elliptical Tubular)
Color Rendering Index (CRI): 22
Light Technology: HID
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Lumens: 22000
Wattage: 200

Customer Reviews

No reviews for this product
(0)