DANGER Arc Flash/Shock Hazard Labels

Item #: 165734

Cat #: 102312

UPC: 754473009045

Sign In or Register to view pricing and more.
Documents & Guides
DANGER Arc Flash/Shock Hazard Labels, Bilingual, Black/Red/White, Polyester with Polyester Overlaminate, 3.5 Inch Height, 6 Inch Width

Overview

DANGER Arc Flash/Shock Hazard Labels, Bilingual, Black/Red/White, Polyester with Polyester Overlaminate, 3.5 Inch Height, 6 Inch Width
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473009045, 102312

Specifications

Material: Polyester
Height: 3.5 in
Width: 6 in
Color: Black/Red/White
Material: Polyester
Width: 6 in
Height: 3.5 in
Color: Black/Red/White

Customer Reviews

No reviews for this product
(0)