Relay, Safety, Control, 8P, 6NO/2NC Contacts, 20A, 24VDC

Item #: 165730

Cat #: 700S-CFB620EJC

UPC: 662074923847

Documents & Guides
Relay, Safety, Control, 20 Amp, 110 Volt AC, 8 Pole, 6 Normally Open, 2 Normally Closed, Main, Front Gold Plated Bifurcated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Safety, Control, 20 Amp, 110 Volt AC, 8 Pole, 6 Normally Open, 2 Normally Closed, Main, Front Gold Plated Bifurcated
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. And 700S-CF relays provide mechanically or mirror contact performance. Catalog item 700S-CFB620EJC from Rockwell Automation® is a safety industrial relay (24 V DC electronic, 3 NO, 1 NC, bifurcated contact, standard contact).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074923847, 700S-CFB620EJC

Specifications

Color: Red
Type: Control, Safety, Relay
Poles: 8
Mounting: Surface
Amps: 20
Standards: Build America Buy America Compliant
Color: Red
Poles: 8
Amps: 20
Type: Control, Safety, Relay
Mounting: Surface
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)