70 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 165713
Cat #: KTN-R-70
UPC: 051712407137
Sign In or Register to view pricing and more.
Documents & Guides
70 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

70 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407137, KTN-R-70

Specifications

Class: RK1
Amps: 70
Type: Current-Limiting
Interrupt Rating DC: 200, 100 kA
Family / Style: KTN
Class: RK1
Type: Current-Limiting
Family / Style: KTN
Amps: 70
Interrupt Rating DC: 200, 100 kA

Customer Reviews

No reviews for this product
(0)