This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 6 - 225A Socket, 1200A, 208Y/120VAC, 3PH
Item #: 1657118
Cat #: EZMR316225
UPC: 785901782391
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 6 - 225 Amp, 5 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase
Overview
Meter Pak, Branch Unit, 6 - 225 Amp, 5 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. Our EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install.
Also known as: 785901782391, EZMR316225
Specifications
Phase: | 3 |
Volts AC: | 120/208 |
Mounting: | Surface |
Jaws: | 7 |
Amps: | 1200, 225 |
Sockets: | 6 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Amps: | 1200, 225 |
Standards: | California Proposition 65 |
Volts AC: | 120/208 |
Jaws: | 7 |
Sockets: | 6 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)