C30cn Enclosed Lighting Contactor

Item #: 1657008
Cat #: ECC03C1A6A-L23
UPC: 786685358499
Sign In or Register to view pricing and more.
Documents & Guides
C30cn Enclosed Lighting Contactor, Non-combination Electrically Held, 30a, Painted Steel Nema 1 Enclosure, 110v/50 Hz, 120v/60 Hz Coil, Six-pole, 3 Nc Power Pole

Overview

C30cn Enclosed Lighting Contactor, Non-combination Electrically Held, 30a, Painted Steel Nema 1 Enclosure, 110v/50 Hz, 120v/60 Hz Coil, Six-pole, 3 Nc Power Pole
Also known as: 786685358499, ECC03C1A6A-L23

Specifications

Volts AC Control: 110/120
Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
Mounting: Surface
Amps: 30
Size: 45 mm
Poles: 6
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)