Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, 3 Conductor

Item #: 165691

Cat #: 7621-T-95-3G

UPC: 054007436652

Sign In or Register to view pricing and more.
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007436652, 7621-T-95-3G

Specifications

Color: Black
Allowable Gauge Range: 2 - 3/0
Color: Black
Allowable Gauge Range: 2 - 3/0

Customer Reviews

No reviews for this product
(0)