Freestanding Enclosure, NEMA 4X, 60 x 24 x 18"

Item #: 1656708

Cat #: WRD602418SSFSN4

UPC: 786725888832

Sign In or Register to view pricing and more.
Freestanding Enclosure, NEMA 4X, Single Door, 3-Point Handle, 60 x 24 x 18 Inch, 304 Stainless Steel

Overview

Freestanding Enclosure, NEMA 4X, Single Door, 3-Point Handle, 60 x 24 x 18 Inch, 304 Stainless Steel
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Also known as: 786725888832, WRD602418SSFSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Width: 24 in
Depth: 18 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Material: Stainless Steel
Height: 60 in
Depth: 18 in

Customer Reviews

No reviews for this product
(0)