LED Downlight, 6", Selectable Watt/Lumen, 3500K, 120-277V

Item #: 1656622
Cat #: LEDRT6R4AS1100UD935S
UPC: 046135615498
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 3500K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61549* *Sylvania Part # 61549*

Overview

LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 3500K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61549* *Sylvania Part # 61549*
Also known as: 046135615498, LEDRT6R4AS1100UD935S

Specifications

Mounting: Recessed
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 6 in
Type: 0-10V Dimming
Dimmable: Yes
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)