LED Downlight, 6", Selectable Watt/Lumen, 3000K, 120-277V

Item #: 1656620
Cat #: LEDRT6R4AS1100UD930S
UPC: 046135615481
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 3000K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61548* *Sylvania Part # 61548*

Overview

LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 3000K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61548* *Sylvania Part # 61548*
Also known as: 046135615481, LEDRT6R4AS1100UD930S

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Color: White
Diameter: 6 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)