LED Downlight, 6", Selectable Watt/Lumen, 2700K, 120-277V

Item #: 1656618
Cat #: LEDRT6R4AS1100UD927S
UPC: 046135615474
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 2700K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61547* *Sylvania Part # 61547*

Overview

LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 2700K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61547* *Sylvania Part # 61547*
Also known as: 046135615474, LEDRT6R4AS1100UD927S

Specifications

Mounting: Recessed
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 6 in
Type: 0-10V Dimming
Dimmable: Yes
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)