LED Downlight, 4", Selectable Watt/Lumen, 4000K, 120V

Item #: 1656617
Cat #: LEDRT4R4AS900UD940S
UPC: 046135615450
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch Diameter, Selectable Watt: 7/9/10.5, Selectable Lumen: 600/750/900, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Prodoct Code 61545* *Sylvania Part # 61545*

Overview

LED Downlight, 4 Inch Diameter, Selectable Watt: 7/9/10.5, Selectable Lumen: 600/750/900, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Prodoct Code 61545* *Sylvania Part # 61545*
Also known as: 046135615450, LEDRT4R4AS900UD940S

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Diameter: 4 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 4 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)