LED Downlight, 4", Selectable Watt/Lumen, 2700K, 120V

Item #: 1656613
Cat #: LEDRT4R4AS900UD927S
UPC: 046135615429
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch Diameter, Selectable Watt: 7/9/10.5, Selectable Lumen: 600/750/900, 2700K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Prodoct Code 61542* *Sylvania Part # 61542*

Overview

LED Downlight, 4 Inch Diameter, Selectable Watt: 7/9/10.5, Selectable Lumen: 600/750/900, 2700K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Prodoct Code 61542* *Sylvania Part # 61542*
Also known as: 046135615429, LEDRT4R4AS900UD927S

Specifications

Mounting: Recessed
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 4 in
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)