This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, Side Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.c. Output
Overview
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, Side Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.c. Output
Also known as: 782113866192, E51BLS16PU
Specifications
IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 4 |
IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)