10W PLV LED Lamp, 35K

Item #: 1655859

Cat #: 81141

UPC: 807154811410

Sign In or Register to view pricing and more.
Documents & Guides
LED Bypass Plug-in Vertical 10W 3500K G24q-GX24q-G24d-GX24d base 120-277V 1000 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Bypass Plug-in Vertical 10W 3500K G24q-GX24q-G24d-GX24d base 120-277V 1000 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154811410, 81141

Specifications

Lumens: 1000
Wattage: 10
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1000
Color Rendering Index (CRI): 82
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)