6W PLH LED Lamp, 50K

Item #: 1655858

Cat #: 81163

UPC: 807154811632

Sign In or Register to view pricing and more.
Documents & Guides
LED Hybrid Plug-In 6W watts 5000K GX23 base 120-277V 520 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Hybrid Plug-In 6W watts 5000K GX23 base 120-277V 520 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154811632, 81163

Specifications

Lumens: 520
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 6
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277
Lumens: 520
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GX23)
Color Temperature: 5000 (Bright White)
Wattage: 6
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)