![8' 42W T8 LED Lamp, 40K 8' 42W T8 LED Lamp, 40K](https://rexel-cdn.com/products/4.jpg?i=8451E362-315D-485D-9A78-A57CDDE1127F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Linear Tube 96in 42W 4000K Double-End Bypass Non-Dimmable ProLED 110-277V 5400 Lumen 50000 hrs R17D Double Recessed PinBase 82 CRI
Overview
LED T8 Linear Tube 96in 42W 4000K Double-End Bypass Non-Dimmable ProLED 110-277V 5400 Lumen 50000 hrs R17D Double Recessed PinBase 82 CRI
High performance T8 Linear Bypass Lamps are energy efficient, long lasting replacements for traditional T8 and T12 fluorescent linear lamps
Also known as: 807154828777, 82877
Specifications
Wattage: | 42 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Base: | Recessed Double Contact (R17d) |
Lumens: | 5400 |
Shape: | T8 (Tubular) |
Length: | 8 ft, 96 in |
Light Technology: | LED |
Dimmable: | No |
Wattage: | 42 |
Color Rendering Index (CRI): | 82 |
Lumens: | 5400 |
Length: | 8 ft, 96 in |
Dimmable: | No |
Color Temperature: | 4000 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Shape: | T8 (Tubular) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)