PL10V/841/BYP/LED LED PLUG-IN VERTICAL 10W 4100K B

Item #: 1655741

Cat #: 81142

UPC: 807154811427

Sign In or Register to view pricing and more.
Documents & Guides
PL10V/841/BYP/LED LED PLUG-IN VERTICAL 10W 4100K BYPASS G24D/G24Q PROLED

Overview

PL10V/841/BYP/LED LED PLUG-IN VERTICAL 10W 4100K BYPASS G24D/G24Q PROLED
Also known as: 807154811427, 81142

Specifications

Lumens: 1000
Color Temperature: 4100 (Cool White)
Wattage: 10
Color Rendering Index (CRI): 82
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1000
Wattage: 10
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)