Category 6, Riser, 23/4-Pair, White, 1000' Pull Box

Item #: 165571

Cat #: C6CMRWHT1000BX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CMR, Riser, Category 6, 23 AWG - 4-Pair, White, 1000' Pull Box

Overview

CMR, Riser, Category 6, 23 AWG - 4-Pair, White, 1000' Pull Box
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: C6CMRWHT1000BX

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)