Terminal Block, 10A, 5 - 30V, AC/DC, Plug-In, Sensor, Gray, 1.5mm

Item #: 16557

Cat #: 1492-LS2-3

UPC: 662073056263

Documents & Guides
Terminal Block, 10 Amp, 5 - 30 Volt AC/DC, 3 Conductor, Sensor Block Base, for Plug-in Distribution Blocks, Gray, (Without LED), A Combination of Two Distribution Blocks, Must be Used with Each Base, 26 - 14 AWG, 1.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 10 Amp, 5 - 30 Volt AC/DC, 3 Conductor, Sensor Block Base, for Plug-in Distribution Blocks, Gray, (Without LED), A Combination of Two Distribution Blocks, Must be Used with Each Base, 26 - 14 AWG, 1.5 mm, 50 in a Package
Allen-Bradley® Bulletin 1492 IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LS2-3 from Rockwell Automation® is a gray 4 mm (5.1 x 68 x38.5 mm [0.20 x 2.68 x 1.52 IN]) spring-clamp terminal block. It has a three-conductor sensor base and three circuits. It does not have LED and is for plug-in distribution blocks. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056263, 1492-LS2-3

Specifications

Family / Style: 1492
Type: Bolt, Hanger Type
Material: Steel
Family / Style: 1492
Material: Steel
Type: Bolt, Hanger Type

Customer Reviews

No reviews for this product
(0)