LED Flood Light, 12W, 30/40/50K

Item #: 1655661

Cat #: 10339

UPC: 807154103393

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 12 Watt, 120-277V, Lumens: 1538, Selectable Color Temperature: 3000/4000/5000K, Non-Dimmable, Bronze, Knuckle Mount

Overview

LED Flood Light, 12 Watt, 120-277V, Lumens: 1538, Selectable Color Temperature: 3000/4000/5000K, Non-Dimmable, Bronze, Knuckle Mount
Also known as: 807154103393, 10339

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Lumens: 1500
Wattage: 12
Mounting: Knuckle
Color: Bronze
Standards: California Title 20
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1500
Mounting: Knuckle
Standards: California Title 20
Dimmable: No
Color Rendering Index (CRI): 70
Wattage: 12
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)