20W HID A-Shape Omnidirectional Retrofit Lamp, 30K

Item #: 1655624

Cat #: 84318

UPC: 807154843183

Sign In or Register to view pricing and more.
Documents & Guides
HID A-Shape Omnidirectional Retrofit Lamp 20W 3000K Medium (E26) Base 120-277V 2628 Lumens 84CRI Non-Dimmable

Overview

HID A-Shape Omnidirectional Retrofit Lamp 20W 3000K Medium (E26) Base 120-277V 2628 Lumens 84CRI Non-Dimmable
Also known as: 807154843183, 84318

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 20
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 20
Dimmable: No

Customer Reviews

No reviews for this product
(0)