![3' 10W T8 LED Lamp, 40K 3' 10W T8 LED Lamp, 40K](https://rexel-cdn.com/products/93171.jpg?i=9CD858B7-2D6D-4723-940A-68312A04A762&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
T836FR10/840/DIR/LED LED T8 36IN 10W 4000K BALLAST COMPATIBLE DIRECT REPLACEMENT G13 PROLED
Overview
T836FR10/840/DIR/LED LED T8 36IN 10W 4000K BALLAST COMPATIBLE DIRECT REPLACEMENT G13 PROLED
Also known as: 807154831722, 83172
Specifications
Wattage: | 10 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1400 |
Length: | 3 ft, 36 in |
Shape: | T8 (Tubular) |
Material: | Glass |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Wattage: | 10 |
Color Rendering Index (CRI): | 82 |
Length: | 3 ft, 36 in |
Material: | Glass |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1400 |
Shape: | T8 (Tubular) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)