35W HID A-Shape Omnidirectional Retrofit Lamp, 50K

Item #: 1655569

Cat #: 84325

UPC: 807154843251

Sign In or Register to view pricing and more.
Documents & Guides
HID A-Shape Omnidirectional Retrofit Lamp 5000K 35W Watts Mogul (EX39) Base 100-277V 4760 Lumens 84CRI Non-Dimmable

Overview

HID A-Shape Omnidirectional Retrofit Lamp 5000K 35W Watts Mogul (EX39) Base 100-277V 4760 Lumens 84CRI Non-Dimmable
Also known as: 807154843251, 84325

Specifications

Wattage: 35
Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Volts AC: 100-277
Wattage: 35
Color Temperature: 5000 (Bright White)
Dimmable: No
Volts AC: 100-277
Color Rendering Index (CRI): 84
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)