35W HID A-Shape Omnidirectional Retrofit Lamp, 30K

Item #: 1655568

Cat #: 84324

UPC: 807154843244

Sign In or Register to view pricing and more.
Documents & Guides
HID A-Shape Omnidirectional Retrofit Lamp 3000K 35W Watts Mogul (EX39) Base 120-277V 4620 Lumens 84CRI Non-Dimmable

Overview

HID A-Shape Omnidirectional Retrofit Lamp 3000K 35W Watts Mogul (EX39) Base 120-277V 4620 Lumens 84CRI Non-Dimmable
Also known as: 807154843244, 84324

Specifications

Wattage: 35
Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 35
Color Temperature: 3000 (Warm White)
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 84
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)