25W HID A-Shape Omnidirectional Retrofit Lamp, 50K

Item #: 1655567

Cat #: 84323

UPC: 807154843237

Sign In or Register to view pricing and more.
Documents & Guides
HID A-Shape Omnidirectional Retrofit Lamp 25W 5000K Mogul (EX39) Base 120-277V 3612 Lumens 84CRI Non-Dimmable

Overview

HID A-Shape Omnidirectional Retrofit Lamp 25W 5000K Mogul (EX39) Base 120-277V 3612 Lumens 84CRI Non-Dimmable
Also known as: 807154843237, 84323

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Wattage: 25
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 84
Wattage: 25
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)