20W HID A-Shape Omnidirectional Retrofit Lamp, 50K

Item #: 1655563

Cat #: 84319

UPC: 807154843190

Sign In or Register to view pricing and more.
Documents & Guides
HID Omnidirectional Retrofit A-Shape Lamp 20W 5000K Medium (E26) Base 120-277V 2865 Lumens 84CRI Non-Dimmable

Overview

HID Omnidirectional Retrofit A-Shape Lamp 20W 5000K Medium (E26) Base 120-277V 2865 Lumens 84CRI Non-Dimmable
Also known as: 807154843190, 84319

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 20
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 20
Dimmable: No

Customer Reviews

No reviews for this product
(0)