Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Voltage Rating: 120 V; Number Of Lamps: 5; Fixture Material: Steel Arm, Steel Body, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Olde Iron Arm, Oldeiron Body, Olde Iron Chain, White Candle Cover; Mounting: Center Lock-up; Width:17-27/32 In; Height: 12-15/32 In, 62-7/8 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 48 In; Lamp Included: No; Backplate Size:1 In Depth X 5-1/8 In Diameter
Overview
Sea Gull Lighting; Chandelier; Voltage Rating: 120 V; Number Of Lamps: 5; Fixture Material: Steel Arm, Steel Body, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Olde Iron Arm, Oldeiron Body, Olde Iron Chain, White Candle Cover; Mounting: Center Lock-up; Width:17-27/32 In; Height: 12-15/32 In, 62-7/8 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 48 In; Lamp Included: No; Backplate Size:1 In Depth X 5-1/8 In Diameter
Also known as: 785652312120, 3121-72
Specifications
Customer Reviews
No reviews for this product
(0)