9W BR30 LED Lamp, 30K

Item #: 1655503

Cat #: 82170

UPC: 807154821709

Documents & Guides
BR30FL8/830/ECO/LED/6, LED Lamp, BR30, 9 Watt, 650 Lumen, 82 CRI, 3000K, 120 Volt, Dimmable, Equivalent Wattage: 65 Incandescent/Halogen, 1 per SKU, 6 per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

BR30FL8/830/ECO/LED/6, LED Lamp, BR30, 9 Watt, 650 Lumen, 82 CRI, 3000K, 120 Volt, Dimmable, Equivalent Wattage: 65 Incandescent/Halogen, 1 per SKU, 6 per Pack
The Halco Contractor Series BR30 Lamp gives you a performance product at an economical price
Also known as: 807154821709, 82170

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Wattage: 9
Light Technology: LED
Dimmable: Yes
Angle: 110°
Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)