![30 ft² 120V Floor Warming Mat 30 ft² 120V Floor Warming Mat](https://rexel-cdn.com/products/image.jpg?i=602B74E5-0313-4E25-9588-BDCE5282882A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120V, 3.0A, Dimensions: 72" x 60", 30.0 ft².
Overview
Floor Warming Mat, 120V, 3.0A, Dimensions: 72" x 60", 30.0 ft².
Also known as: 620713000199, F1815
Specifications
Length: | 72 in |
Volts AC: | 120 |
Length: | 72 in |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)