Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
ProLED 8 Ft. LED Strip Light, 72 Watts, 120-277V, CRI: 80, 9820 Lumens, Color Temperature: 5000K, Dimmable, Title 20 Compliant
Overview
ProLED 8 Ft. LED Strip Light, 72 Watts, 120-277V, CRI: 80, 9820 Lumens, Color Temperature: 5000K, Dimmable, Title 20 Compliant
The Halco Linear Strip Luminaires feature a sleek design and are the ideal solution for numerous applications. The LED Strips are the perfect energy saving solution for traditional, fluorescent linear fixtures. Designed to provide optimal light output without the sacrifice of high maintenance and energy costs. Flexible mounting and easy install allow the strips to be used in commercial, industrial, retail, storage, utility, and general task lighting applications.
Also known as: 807154102440, 10244
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 9800 |
Length: | 8 ft, 96 in |
Color Rendering Index (CRI): | 80 |
Wattage: | 72 |
Standards: | California Title 20 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Length: | 8 ft, 96 in |
Wattage: | 72 |
Light Technology: | LED |
Lumens: | 9800 |
Color Rendering Index (CRI): | 80 |
Standards: | California Title 20 |
Customer Reviews
No reviews for this product
(0)