Sign In or Register to view pricing and more.
Documents & Guides
T8FR12/835/HYB/LED LED T8 12W 3500K HYBRID DIRECT FIT+BALLAST BYPASS SE/DE 48IN PROLED
Overview
T8FR12/835/HYB/LED LED T8 12W 3500K HYBRID DIRECT FIT+BALLAST BYPASS SE/DE 48IN PROLED
Also known as: 817154850005, 85000
Specifications
Lumens: | 4800 |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Hybrid (Type A+B) |
Volts AC Range: | 120 - 277 |
Lumens: | 4800 |
Shape: | T8 (Tubular) |
Material: | Glass |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Type: | Hybrid (Type A+B) |
Customer Reviews
No reviews for this product
(0)