LED Wall Pack, Selectable 30/40/50K

Item #: 1655400

Cat #: 10353

UPC: 807154103539

Sign In or Register to view pricing and more.
Documents & Guides
ProLED Select LED Wall Pack, 80/100 Watt Selectable, 120-277V, CRI: 70, Lumens: 9700-11400, Selectable Color Temperature: 3000/4000/5000K, Bronze Finish, Non-Dimmable, Title 20 Compliant

Overview

ProLED Select LED Wall Pack, 80/100 Watt Selectable, 120-277V, CRI: 70, Lumens: 9700-11400, Selectable Color Temperature: 3000/4000/5000K, Bronze Finish, Non-Dimmable, Title 20 Compliant
Also known as: 807154103539, 10353

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 9700, 11400
Wattage: 100, 80
Color: Bronze
Standards: California Title 20
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 80
Standards: California Title 20
Dimmable: No
Lumens: 9700, 11400
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)