2'x4' LED Flat Panel, 3500/4000/5000K Selectable

Item #: 1655399

Cat #: 10365

UPC: 807154103652

Sign In or Register to view pricing and more.
Documents & Guides
ProLED Select 2 Ft. x 4 Ft. LED Flat Panel, 50 Watt, 120-277V, 80 CRI, 5250 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish

Overview

ProLED Select 2 Ft. x 4 Ft. LED Flat Panel, 50 Watt, 120-277V, 80 CRI, 5250 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish
The ProLED Select Backlit Panel Series replaces 9 products with just 3, allowing the user to select from 3 different color temperatures in either 1x4, 2x2, or 2x4 size. Reducing the need to carry multiple products, ProLED Select Backlit panels are lightweight and feature a low-profile side mount driver design to save space during shipping and installation. Selecting the perfect look and feel for your application using a simple switch on the driver enclosure couldn't be any easier.
Also known as: 807154103652, 10365

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft
Color Rendering Index (CRI): 80
Lumens: 5250
Color: White
Wattage: 50
Width: 2 ft
Standards: California Title 20
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Color: White
Width: 2 ft
Dimmable: Yes
Length: 4 ft
Lumens: 5250
Wattage: 50
Standards: California Title 20

Customer Reviews

No reviews for this product
(0)