2'x2' LED Backlit Panel, 35/40/50K

Item #: 1655398

Cat #: 10364

UPC: 807154103645

Sign In or Register to view pricing and more.
Documents & Guides
ProLED Select 2 Ft. x 2 Ft. LED Backlit Panel, 25/30/40 Watt, 120-277V, 80 CRI, 3150 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish, Title 20 Compliant

Overview

ProLED Select 2 Ft. x 2 Ft. LED Backlit Panel, 25/30/40 Watt, 120-277V, 80 CRI, 3150 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish, Title 20 Compliant
Also known as: 807154103645, 10364

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Lumens: 3150
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 50
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 3150
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)