2.5W LED MR16 Lamp, 30K

Item #: 1655364

Cat #: 81077

UPC: 807154810772

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 2.5W 3000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 200 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 2.5W 3000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 200 Lumen - 40000 hours - 80CRI
Also known as: 807154810772, 81077

Specifications

Color Temperature: 3000 (Warm White)
Type: Wet Location
Lumens: 200
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 200
Light Technology: LED
Base: 2-Pin (GU5.3)
Type: Wet Location
Wattage: 2.500
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)